Zoro Homepage

8" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm

  • Mfr # 13695-2MB

  • Zoro # G901197394


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Height
2.75 in
Finish
Vibrant Brushed Moderne Brass
Width
8 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13695-2MB
Zoro #
G901197394
UPC #
885612739339
Country of Origin
Unknown

Dimensions

Height
2.75 in
Width
8 in

Details

Flow Rate
2.5 GPM
Finish
Vibrant Brushed Moderne Brass
Material
Brass

Description

Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This contemporary-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.