
Adair Comfort Height One-Piece Elo, 1.28 gpf, Vitreous China, Floor Mounted Mount, Biscuit
Mfr # 3946-96
Zoro # G8612570
product price:Â $739.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Gallons per Flush
1.28
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3946-96
Zoro #
G8612570
UPC #
885612148445
Country of Origin
China
Dimensions
Depth
28-9/16 in
Overall Height
28-7/16 in
Bowl Height
16-1/2 in
Trapway Dia.
2-1/8 in
Overall Width (In.)
16-5/16 in
Details
Mounting Style
Floor Mounted
Bowl Shape
Elongated
Color
Biscuit
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Gravity Flush
Standards
WaterSense Certified
Item
Adair Comfort Height One-Piece Elo
Features
Glazed Trapway, Chair Height, Low Profile; Water Efficient
Collection
Adair, Comfort Height
ADA Compliant
Yes
Rough-In
12 in
One Piece/Two Piece
One Piece
Water Surface Area
11 in x 7-3/4 in
With Seat/Without Seat
With Seat
Mounting Hole Center to Center
5-1/2 in
Description
Adair Comfort Height One-Piece Elo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.