Air Tub, 72-3/16 in L, 36 in W, White, Acrylic, Center

  • Mfr # 1835-GH-0

  • Zoro # G001201304


product price:  $3,963.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Length
72-3/16 in
Width
36 in
Color
White
Material
Acrylic
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1835-GH-0
Zoro #
G001201304
UPC #
885612847454
Country of Origin
Unknown

Dimensions

Length
72-3/16 in
Width
36 in
Height
23 in

Details

Item
Air Tub
Color
White
Material
Acrylic
Drain Location
Center
Standards
ASME A112.19.7; ASME

Description

With clean, smooth lines, the Underscore Heated Bubblemassage air bath is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as strategically-placed airjets release thousands of bubbles to massage your body at the level of intensity you prefer, to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.