
Air Tub, 72 in L, 36 in W, White, Cast Iron, Left, Reversible, Right
Mfr # 865-GHCP-0
Zoro # G401201683
product price:Â $9,535.95
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Width
36 in
Color
White
Material
Cast Iron
Height
20-7/8 in
Drain Location
Left, Reversible, Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
865-GHCP-0
Zoro #
G401201683
UPC #
885612837547
Country of Origin
Unknown
Dimensions
Length
72 in
Width
36 in
Height
20-7/8 in
Details
Item
Air Tub
Color
White
Material
Cast Iron
Drain Location
Left, Reversible, Right
Standards
ASME A112.19.7; ASME
Includes
Arm Rests
Description
This two-person bath lets you experience the bliss of heated BubbleMassage together. Combining distinctive KOHLER styling with versatile installation options, the Tea-for-Two heated BubbleMassage air bath is an ideal choice for any bathroom. With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage experience, helping to center your mind and release tension in your muscles. Constructed of durable KOHLER cast iron, this model features a contoured drain overflow that allows comfortable bathing at either end.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.