Alouette 36" bathroom vanity cabinet with sink and quartz top

  • Mfr # 33266-WEK

  • Zoro # G321666821


product price:  $1,898.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Mounting Type
Undermount
Length
22.44 in
Finish
Light Oak
Height
35.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33266-WEK
Zoro #
G321666821
UPC #
195711172259
Country of Origin
Viet Nam

Dimensions

Length
22.44 in
Height
35.2 in
Width
37 in

Details

Material
Wood
Mounting Type
Undermount
Finish
Light Oak
Item
Vanities
Shape
Rectangle

Description

The Alouette vanity collection is inspired by the French empire style featuring classic elements. The distilled traditional design blends simple forms with delicate details. The two-door cabinet offers plenty of storage space, an adjustable shelf, and a tip-out drawer to neatly keep your personal care items organized. This 36" vanity set includes a two-door cabinet with soft-close hinges, quartz countertop with matching backsplash, sink, and cabinet hardware in Vibrant Brushed Nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.