
Alouette 60" bathroom vanity cabinet with sinks and quartz top
Mfr # 33293-DWG
Zoro # G321666234
product price: $2,998.99
/ea
Free Shipping & Returns
Key Features
Finish
Ferrous Grey
Height
35.2 in
Width
61 in
Length
22.44 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33293-DWG
Zoro #
G321666234
UPC #
195711172280
Country of Origin
Viet Nam
Dimensions
Height
35.2 in
Width
61 in
Length
22.44 in
Details
Finish
Ferrous Grey
Shape
Rectangle
Material
Wood
Item
Vanities
Mounting Type
Undermount
Description
The Alouette vanity collection is inspired by the French empire style, featuring classic elements. The traditional design blends simple forms with delicate details. The four-door, two-drawer cabinet offers plenty of storage space and two tip-out drawers to keep smaller items organized. This 60" vanity set includes a cabinet with soft-close hinges, quartz countertop with matching backsplash, two sinks, and cabinet hardware in Vibrant Brushed Nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.