Shop HOMEROOTS
See all product information
Create Account
26" White Laminate China Cabinet With Multiple Shelves
- Mfr # 520582
- Zoro # G922908788
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Finish
White
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520582
- Zoro #
- G922908788
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- White
- Includes
- Doors
Dimensions
- Width (In.)
- 26.38 in
- Height (In.)
- 27.24 in
- Depth (In.)
- 12.4 in
Description
Dress up your kitchen or dining room and show off your fabulous dinnerware and drinkware with this gorgeous 26-inch white laminate china cabinet with multiple shelves. Its a high quality piece, made from premium grade lamanite. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 27.24-inch H x 26.38-inch W x 12.40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.