Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alteo Bath Faucet Trim, Valve Not Inc

  • Mfr # T45115-4-CP

  • Zoro # G7714251


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
9-3/16 in
Width
8 in
Length
7-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45115-4-CP
Zoro #
G7714251
UPC #
885612003898
Country of Origin
China

Dimensions

Height
9-3/16 in
Width
8 in
Length
7-5/8 in

Details

Finish
Polished Chrome
Item
Alteo Bath Faucet Trim, Valve Not Inc

Description

Alteo Bath Faucet Trim, Valve Not Inc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.