
Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.0 Gpm Showerhead (Discontinued)
- Mfr # TS45104-4E-CP
- Zoro # G2621514
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS45104-4E-CP
Zoro #
G2621514
UPC #
885612360144
Country of Origin
China
Dimensions
Face Dia.
6-7/16 in
Height
4-1/8 in
Depth
4-9/16 in
Width
6-7/16 in
Details
Finish
Polished Chrome
Material
Metal
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Shower Trim
Features
Single Handle Control, Easy to cleanup Surface
Flow Rate
2 gpm
Connection
1/2" NPT
ADA Compliant
Yes
Description
TS45104-4E-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.