Zoro Homepage

Arch Bath Shower Column

  • Mfr # K-45209-CP

  • Zoro # G4621231


product price: $565.87
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Metal
For Use With
Hand Showers, Rainheads
Material
Metal
Standards
ASME A112.18.1, CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-45209-CP
Zoro #
G4621231
UPC #
885612080653
Country of Origin
China

Dimensions

Length
17 15/16 in
Size
17 7/8 in
Connection Size
1/2 in
Manufacturers Warranty Length
Lifetime

Details

Finish
Polished Chrome
Material of Construction
Metal
For Use With
Hand Showers, Rainheads
Material
Metal
Standards
ASME A112.18.1, CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC
Item
Shower Column
Features
Easy Toggling Between Handshower & Showerhead.
Connection
1/2 in
Cover Material
Polished Chrome
Ligature Resistant
No
Includes
Adapter, Column, Diverter, Handshower Bracket, Slidebar
Connection Type
NPT
Includes Plaster Guard
Plaster Guard Not Included
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
CEC Compliant
Non CEC Compliant
Includes Handle
Handle Not Included
Product Type
Shower Column
Compatible Product Type
Hand Showers, Rainheads
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
HydroRail-R

Description

Shower Column, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Polished Chrome, For Use With Hand Showers, Rainheads, For Use with Series HydroRail-R, Metal, Kohler, Shower Connection Type 1/2 in MNPT, 17 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.