Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer 66X32 Ia Bath

  • Mfr # 1948-RA-96

  • Zoro # G801200668


product price: $1,474.65
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
32 in
Finish
Biscuit
Drain Location
Right
Length
66 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1948-RA-96
Zoro #
G801200668
UPC #
885612204721
Country of Origin
Unknown

Dimensions

Width
32 in
Length
66 in
Height
19 in

Details

Finish
Biscuit
Drain Location
Right
Material
Acrylic

Description

Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This bath offers a low step-over height while allowing deep, comfortable soaking. A lumbar arch gently support the natural curves of your body.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.