Archer Elongated 1.28 GPF Chair Height Toilet

  • Mfr # 3551-NY

  • Zoro # G4783257


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.28
Material
Vitreous China
Overall Length (In.)
29 in
Color/Finish
Dune
Overall Height (In.)
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3551-NY
Zoro #
G4783257
UPC #
885612067104
Country of Origin
United States

Dimensions

Overall Length (In.)
29 in
Overall Height (In.)
30 in
Overall Width (In.)
17-7/8 in

Details

Gallons per Flush
1.28
Material
Vitreous China
Item
Archer Elongated 1.28 GPF Chair Height Toilet
Color/Finish
Dune

Description

The Archer(R) Comfort Height Toilet combines exceptional performance and the enduring transitional style of the Archer collection. Blending subtle design elements found in Craftsman furniture and the intricate facets of fine jewelry, this combination of beveled edges and curved bases creates a timeless look that complements a wide range of styles. Available in an array of KOHLER colors to match any bathroom decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.