
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS11077-4-BN
Zoro #
G8822525
UPC #
885612372284
Country of Origin
China
Dimensions
Height
6-1/2"
Width
4-1/2"
Face Dia.
6-1/2"
Details
Item
Tub Shower Trim
Features
Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
Flow Rate
2.5 gpm
Finish
Vibrant Brushed Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Description
Archer Rite-Temp Bath And Shower V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.