Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Archer Under-Mount Bathroom Sink

  • Mfr # 2355-96

  • Zoro # G7520430


product price: $292.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Biscuit
Overall Length
19-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2355-96
Zoro #
G7520430
UPC #
650531517340
Country of Origin
China

Dimensions

Overall Length
19-7/8 in
Overall Width
15-5/16 in
Overall Height
7-1/2 in
Bowl Size
17.31 in x 13 in
Bowl Depth
3-3/4 in

Details

Item
Archer Under-Mount Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Biscuit
No. of Bowls
1
Number of Holes
0
ADA Compliant
Yes
Bowl Shape
Rectangular
Faucet Mounting Centers
0 in
Collection
Archer

Description

Archer Under-Mount Bathroom Sink

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.