Zoro Homepage

Artifacts 16-7/16" back-to-back shower door handles

  • Mfr # 701728-CP

  • Zoro # G421665618


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2.88 in
Height (In.)
1.63 in
Finish
Polished Chrome
Material
Metal
Length
16.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701728-CP
Zoro #
G421665618
UPC #
885612996657
Country of Origin
China

Dimensions

Width (In.)
2.88 in
Height (In.)
1.63 in
Length
16.4375 in

Details

Item
Shower Fittings
Finish
Polished Chrome
Material
Metal

Description

With an elegant Victorian-inspired design, these Artifacts shower door handles mount gracefully on both the outside and inside of your sliding shower door for ease of both entry and exit. Combined with Artifacts bathroom faucets and accessories, you will create an environment to behold. Elevate your experience with KOHLER.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.