Zoro Homepage

Artifacts 16-7/16" back-to-back shower door handles

  • Mfr # 701728-SN

  • Zoro # G321665534


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Material
Glass - Tempered
Length
16.38 in
Finish
Vibrant Polished Nickel
Width (In.)
2.88 in
Height (In.)
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701728-SN
Zoro #
G321665534
UPC #
885612996671
Country of Origin
China

Dimensions

Length
16.38 in
Width (In.)
2.88 in
Height (In.)
1.63 in

Details

Material
Glass - Tempered
Finish
Vibrant Polished Nickel
Item
Shower Fittings

Description

With an elegant Victorian-inspired design, these Artifacts shower door handles mount gracefully on both the outside and inside of your sliding shower door for ease of both entry and exit. Combined with Artifacts bathroom faucets and accessories, you will create an environment to behold. Elevate your experience with KOHLER.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.