
Artifacts 18" Grab Bar
Mfr # 25155-2MB
Zoro # G601241649
product price: $353.55
/ea
Free Shipping & Returns
Key Features
Installation Type
Wall Mounted
Shape
Straight
Projection (In.)
4-3/8 in
Depth
4.375 in
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25155-2MB
Zoro #
G601241649
UPC #
885612886644
Country of Origin
Unknown
Dimensions
Depth
4.375 in
Width
18 in
Overall Width
21 in
Details
Installation Type
Wall Mounted
Shape
Straight
Projection (In.)
4-3/8 in
Finish
Vibrant Brushed Moderne Brass
Material
Metal
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, vintage-inspired Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts combines quality craftsmanship with artisan designs to lend character and authenticity to your space — as a finishing touch or the central piece to build the room around.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.