Zoro Homepage

Artifacts 1H Kitchen W/Pd Spry

  • Mfr # 99259-TT

  • Zoro # G708589767


product price: $1,050.00
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length (In.)
11.4375 in
Standards
ADA Compliant
Width
6.125 in
Height
17.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99259-TT
Zoro #
G708589767
UPC #
195711028273
Country of Origin
Unknown

Dimensions

Length (In.)
11.4375 in
Width
6.125 in
Height
17.625 in

Details

Finish
Vibrant Titanium
Material
Zinc
Standards
ADA Compliant

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh ways for various task areas of the kitchen. This Artifacts kitchen sink faucet displays vintage style with its high-arch spout and turned lever handle. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots; and Sweep spray for cleaning. Kohler's DockNetik docking system secures the sprayhead to the spout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.