Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts 42" Grab Bar

  • Mfr # 25158-SN

  • Zoro # G601241953


product price: $405.07
/ea
Free Shipping & Returns

Key Features

Depth
4.375 in
Shape
Straight
Material
Metal
Installation Type
Wall Mounted
Projection (In.)
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25158-SN
Zoro #
G601241953
UPC #
885612815699
Country of Origin
Unknown

Dimensions

Depth
4.375 in
Width
42 in
Overall Width
45 in

Details

Shape
Straight
Material
Metal
Installation Type
Wall Mounted
Projection (In.)
4-3/8 in
Finish
Vibrant Polished Nickel

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, vintage-inspired Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts combines quality craftsmanship with artisan designs to lend character and authenticity to your space — as a finishing touch or the central piece to build the room around.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.