Zoro Homepage

Artifacts 7" Drawer Pull

  • Mfr # 25495-SN

  • Zoro # G401225887


product price: $52.50
/ea

Key Features

Finish
Vibrant Polished Nickel
Material
Zinc
Length
7-15/16"
Width
15/16"
Projection
1.3125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25495-SN
Zoro #
G401225887
UPC #
885612787033
Country of Origin
Unknown

Dimensions

Length
7-15/16"
Width
15/16"

Details

Finish
Vibrant Polished Nickel
Material
Zinc
Projection
1.3125 in.
Outer Mounting Hole Ctr. to Ctr.
7 in.
Includes
Installation Hardware Included
Grip Style
Handle Pulls

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This 7" drawer pull combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.