
Artifacts Bathroom Sink Lever Handles
Mfr # 98068-4-SN
Zoro # G8602594
product price: $407.21
/ea
Free Shipping & Returns
Key Features
Overall Width
2-1/4 in
Height
3-5/8 in
Length (In.)
3-5/16 in
Color/Finish
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98068-4-SN
Zoro #
G8602594
UPC #
885612164988
Country of Origin
China
Dimensions
Overall Width
2-1/4 in
Height
3-5/8 in
Length (In.)
3-5/16 in
Details
Item
Artifacts Bathroom Sink Lever Handles
Color/Finish
Vibrant Polished Nickel
Description
Artifacts Bathroom Sink Lever Handles
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.