
Artifacts Beverage faucet
Mfr # 24074-BL
Zoro # G821666673
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Spout Height
6.25 in
Flow Rate
1.5 GPM
Spout Reach
5.625 in
Valve Type
Ceramic Disc
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24074-BL
Zoro #
G821666673
UPC #
195711084491
Country of Origin
China
Dimensions
Spout Height
6.25 in
Water Inlet Connection Size
3/8 in
Details
Flow Rate
1.5 GPM
Spout Reach
5.625 in
Valve Type
Ceramic Disc
ADA Compliant
Yes
Water Inlet Connection Type
Compression
Number of Handles
1
Body Material
Metal
Includes
Handles Included, Valve Included
Standards
ANSI, CSA
Item
Water Filtration
Finish
Matte Black
Description
With a traditional design and color finishes uniquely harmonized to the Artifacts kitchen faucet collection, this Artifacts beverage faucet adds convenience and style to your kitchen. A swing spout makes filling large pitchers a breeze, while a ceramic valve gives you precise control over water flow to prevent splashing. Pair this Artifacts faucet with a bar/prep sink and an undercounter water filter or chiller for easy access to pure, refreshing drinking water.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.