Zoro Homepage

Artifacts Bridge Fct Secondary W/Lever

  • Mfr # 76520-4-BL

  • Zoro # G208462720


product price: $1,328.99
/ea
Free Shipping & Returns

Key Features

Width
14.9375 in
Material
Brass
Standards
ADA Compliant
Height
12.5625 in
Length (In.)
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76520-4-BL
Zoro #
G208462720
UPC #
195711028877
Country of Origin
Unknown

Dimensions

Width
14.9375 in
Height
12.5625 in
Length (In.)
9.75 in

Details

Finish
Matte Black
Material
Brass
Standards
ADA Compliant

Description

The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. Featuring a compact profile ideal for a secondary sink, this Artifacts bridge faucet celebrates vintage style with its lever handles and Victorian-inspired swivel spout. A convenient side spray lets you switch from gentle BerrySoft spray to powerful Sweep spray at the touch of a button, so you're set for food prep as well as quick cleanup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.