Zoro Homepage

Artifacts Cabinet Knob

  • Mfr # 72578-BN

  • Zoro # G8636264


product price: $27.90
/ea

Key Features

Length
1 in
Diameter
1 in
Finish
Vibrant Brushed Nickel
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72578-BN
Zoro #
G8636264
UPC #
885612166159
Country of Origin
China

Dimensions

Length
1 in
Diameter
1 in

Details

Item
Artifacts Cabinet Knob
Finish
Vibrant Brushed Nickel
Body Material
Metal

Description

Artifacts Cabinet Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.