
Artifacts Deck-Mount Bath Lever Handl
Mfr # T98071-4-CP
Zoro # G8672691
product price: $193.31
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread; Deck Mounted
Material
Metal
Includes
Handles
Color
Polished Chrome
Standards
ANSI, ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T98071-4-CP
Zoro #
G8672691
UPC #
885612178596
Country of Origin
China
Dimensions
Height (In.)
3-5/8 in
Width (In.)
4-7/16 in
Details
Item
Artifacts Deck-Mount Bath Lever Handl
Mounting Type
Widespread; Deck Mounted
Material
Metal
Includes
Handles
Color
Polished Chrome
Standards
ANSI, ASME, CSA
Number of Holes
2
Compliance
ADA Compliant
Description
Artifacts Deck-Mount Bath Lever Handl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.