Zoro Homepage

Artifacts Hotelier

  • Mfr # 72575-BV

  • Zoro # G901196045


product price: $917.77
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Collection
Artifacts
Material
Metal
Color
Vibrant Brushed Bronze
Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72575-BV
Zoro #
G901196045
UPC #
885612166371
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
7-1/2" (top to bottom)

Details

Finish
Vibrant Brushed Bronze
Collection
Artifacts
Material
Metal
Color
Vibrant Brushed Bronze

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This hotelier combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your space. The upper shelf accommodates a stack of plush towels, while the lower bar is convenient for hanging towels or washcloths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.