
Artifacts Transfer Valve Trim With Cross Handle
Mfr # T72770-3-BV
Zoro # G401212863
product price: $386.99
/ea
Free Shipping & Returns
Key Features
ADA Compliance
Yes
Overall Width
4.5 in
Bowl Depth
4.3125 in
Height
4.5 in
Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T72770-3-BV
Zoro #
G401212863
UPC #
885612544902
Country of Origin
Unknown
Dimensions
Overall Width
4.5 in
Bowl Depth
4.3125 in
Height
4.5 in
Details
ADA Compliance
Yes
Finish
Vibrant Brushed Bronze
Material
Metal
Standards
ANSI, ASME, CSA
Number of Handles
1
Description
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.