Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artifacts Wall-Mount Supply Elbow

  • Mfr # 72796-BV

  • Zoro # G501243965


product price: $198.63
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Length
2-1/8 in
Height (In.)
2-7/16 in
Width (In.)
2-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72796-BV
Zoro #
G501243965
UPC #
885612177568
Country of Origin
Unknown

Dimensions

Length
2-1/8 in
Height (In.)
2-7/16 in
Width (In.)
2-7/16 in

Details

Finish
Vibrant Brushed Bronze

Description

The Artifacts wall supply elbow functions in a performance showering system, allowing your handshower hose to be connected nearly flush to the wall. It features metal construction that will remain sturdy for years to come. Coordinate it with an Artifacts handshower, faucets, and accessories to express your own personal style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.