Zoro Homepage

Assembly, Escutcheon

  • Mfr # 1511602-BN

  • Zoro # G208436752


product price: $74.29
/ea

Key Features

Length (In.)
12 in
Height
1 in
Width
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1511602-BN
Zoro #
G208436752
UPC #
195711068507
Country of Origin
Unknown

Dimensions

Length (In.)
12 in
Height
1 in
Width
7.75 in

Details

Finish
Brushed Nickel

Description

Assembly, Escutcheon
  • •In Kohler's Brushed Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.