Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATMO Bathroom Fan with Light

  • Mfr # 34455-NA

  • Zoro # G612469292


product price: $299.96
/ea
Free Shipping & Returns

Key Features

Height (In.)
10.5 in
Width (In.)
13.75 in
Housing Length (In.)
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34455-NA
Zoro #
G612469292
UPC #
195711092427
Country of Origin
Unknown

Dimensions

Height (In.)
10.5 in
Width (In.)
13.75 in
Housing Length (In.)
13.75 in

Description

Combining a sleek, versatile design with quiet yet powerful performance, the KOHLER Atmo bathroom exhaust fan brings new levels of freshness and convenience to the bathroom environment. Plus, upgrading to Atmo is easy because it will fit into your existing bathroom exhaust fan cutout. At Kohler, we make it our business to help you create the bathroom space of your dreams.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.