Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avid 24" Double Towel Bar

  • Mfr # 97496-CP

  • Zoro # G001196129


product price: $252.26
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Collection
Avid
Material
Brass, Zinc
Color
Polished Chrome
Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97496-CP
Zoro #
G001196129
UPC #
885612716019
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
1-13/16"

Details

Finish
Polished Chrome
Collection
Avid
Material
Brass, Zinc
Color
Polished Chrome

Description

Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.