
Avid R/T Valve Trim W/Div, Lvr
Mfr # T97019-4-CP
Zoro # G301196348
product price: $262.65
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Material
Zinc
Width (In.)
6.375 in.
Height (In.)
6.375 in.
Standards
ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T97019-4-CP
Zoro #
G301196348
UPC #
885612698490
Country of Origin
Unknown
Dimensions
Width (In.)
6.375 in.
Height (In.)
6.375 in.
Details
Finish
Polished Chrome
Material
Zinc
Standards
ASME, CSA
Description
Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.