
Avid Tall Single-Handle Bathroom Sink Faucet
Mfr # 97347-4-BN
Zoro # G101197187
product price: $908.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Single Hole
Faucet Type
Bathroom Sink Faucet
Finish
Vibrant Brushed Nickel
Flow Rate
1.2 GPM
Drain Style
Vessel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97347-4-BN
Zoro #
G101197187
UPC #
885612700377
Country of Origin
Unknown
Dimensions
Height
10 in
Details
Mounting Type
Single Hole
Faucet Type
Bathroom Sink Faucet
Finish
Vibrant Brushed Nickel
Flow Rate
1.2 GPM
Drain Style
Vessel
Spout Reach
5.812 in
ADA Compliant
Yes
Number of Handles
1
Valve Type
Ceramic Disc
Body Material
Brass
Description
Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.