Wall Mount Bathroom Sink Faucet, Single Handle, Polished Chrome, 1.2 gpm, 8-1/4 in Spout Reach

  • Mfr # 22567-4-CP

  • Zoro # G301197239


product price:  $684.11
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Mounting Type
Centerset
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22567-4-CP
Zoro #
G301197239
UPC #
885612792198
Country of Origin
Unknown

Details

Finish
Polished Chrome
Mounting Type
Centerset
Faucet Type
Bathroom Sink Faucet
Handle Type
Lever
Number of Handles
1
Spout Reach
8-3/4" (wall to spout outlet)
Flow Rate - Maximum
1.2 gallons-per-minute
Body Material
Metal
Standards
ANSI, ASME, CSA, NSF, UPC
Valve Type
Ceramic Disc
Includes
Escutcheon Included, Handles Included

Description

Parallel is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Parallel provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Parallel revives a pure way to connect with the eye and the hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.