Avid Tall Single-Hdl Faucet, .5Gpm Vibrant Brushed Moderne Brass

  • Mfr # 97347-4N-2MB

  • Zoro # G304846035


product price: $897.97
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Vibrant Brushed Moderne Brass
Length
5.8125 in.
Height
9.9375 in.
Finish
Vibrant Brushed Moderne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97347-4N-2MB
Zoro #
G304846035
UPC #
885612910141
Country of Origin
Unknown

Dimensions

Length
5.8125 in.
Height
9.9375 in.
Depth
2 in.

Details

Material
Brass
Color
Vibrant Brushed Moderne Brass
Finish
Vibrant Brushed Moderne Brass
Item
Avid Single-handle bathroom sink faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.