Zoro Homepage

Awaken G110 30" deluxe four-function handshower kit, 2.5 gpm

  • Mfr # 99242-Y-BL

  • Zoro # G221666167


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Height
29.63 in
Length
4.75 in
Mounting Type
Wall-Mount
Color/Finish
Matte Black
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99242-Y-BL
Zoro #
G221666167
UPC #
195711029836
Country of Origin
China

Dimensions

Height
29.63 in
Length
4.75 in
Width
4.75 in

Details

Mounting Type
Wall-Mount
Color/Finish
Matte Black
Standards
ASME A112.18.1/CSA B125.1, Calgreen
Item
Showerheads

Description

The Awaken G110 2.5 gpm multifunction handshower kit includes a handshower, 24" slidebar, and 60" smooth hose. Advanced spray performance delivers three distinct sprays-wide coverage, intense drenching, targeted massage-plus pause feature. The ergonomic design makes for superior comfort and ease of use, with ideal balance and weight in the hand. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.