
Real Rain Overhead panel trim
Mfr # 31111-BGP
Zoro # G821666642
product price:Â $327.78
/ea
Free Shipping & Returns
Key Features
Mounting Type
Ceiling-Mount
Finish
Vibrant Brushed Graphite
Height
19.5 in
Width
19.5 in
Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31111-BGP
Zoro #
G821666642
UPC #
195711197931
Country of Origin
United States
Dimensions
Height
19.5 in
Width
19.5 in
Length
0.53 in
Details
Item
Showerheads
Mounting Type
Ceiling-Mount
Finish
Vibrant Brushed Graphite
Material
Brass
Application
Residential
Description
Complete your Real Rain shower with this sleek metal trim, designed to fit securely around the Real Rain overhead panel. Choose from a range of Kohler finishes to complement your bathroom style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.