Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awaken G110 Three-function showerhead, 1.5 gpm

  • Mfr # 72419-H-BN

  • Zoro # G621666774


product price: $71.39
/ea

Key Features

Mounting Type
Wall-Mount
Material
Plastic
Width
4.33 in
Application
Residential
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72419-H-BN
Zoro #
G621666774
UPC #
885612695819
Country of Origin
China

Dimensions

Width
4.33 in
Height
2.8 in
Length
5.39 in

Details

Mounting Type
Wall-Mount
Item
Showerheads
Color/Finish
Vibrant Brushed Nickel
Material
Plastic
Application
Residential
Standards
ASME A112.18.1/CSA B125.1, CEC Compliant, WaterSense Certified

Description

The Awaken showerhead brings KOHLER quality, design, and performance to your bath. Advanced spray performance delivers three distinct sprays - wide coverage, intense drenching, or targeted - while an ergonomically designed thumb tab smoothly transitions between sprays with a quick touch. The artfully sculpted sprayface reveals simple, architectural forms that complement contemporary and minimalist baths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.