Zoro Homepage

Bachata 20" oval drop-in/undermount bathroom sink, no overflow

  • Mfr # 2608-SU-2MB

  • Zoro # G421666370


product price: $489.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Collection
Bachata
Bowl Shape
Oval
Application
Residential
Gauge
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2608-SU-2MB
Zoro #
G421666370
UPC #
195711250445
Country of Origin
United States

Dimensions

Overall Width
19-7/8 in
Overall Height
5-3/4 in
Overall Length
16-11/16 in

Details

ADA Compliant
Yes
Collection
Bachata
Bowl Shape
Oval
Application
Residential
Gauge
20
Mounting Type
Drop-In, Undermount
Body Material
Stainless Steel
Item
Bathroom Sinks
Finish
Vibrant Brushed Moderne Brass
Standards
ADA Compliant, ASME A112.19.3/CSA B45.4, CSA Compliant
Color
Vibrant Brushed Moderne Brass

Description

Capture contemporary bathroom style with this stainless steel sink. Bachata presents a softly curved basin with a luster finish.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.