
Bancroft Bath- Or Deck-Mount High-Flo
Mfr # T10585-4-CP
Zoro # G9147413
product price: $552.60
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mounted
Material
Brass
Includes
Handles
Flow (GPM)
16
Compliance
ADA Compliant; CA Drought Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10585-4-CP
Zoro #
G9147413
UPC #
650531228192
Country of Origin
China
Dimensions
Height (In.)
6 in
Details
Item
Bancroft Bath- Or Deck-Mount High-Flo
Mounting Type
Deck Mounted
Material
Brass
Includes
Handles
Flow (GPM)
16
Compliance
ADA Compliant; CA Drought Compliant
Color
Polished Chrome
Number of Holes
3
Description
Bancroft Bath- Or Deck-Mount High-Flo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.