
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22173-BV
Zoro #
G008463293
UPC #
885612668882
Country of Origin
Unknown
Dimensions
Length
4.685 in
Width (In.)
3.543 in
Height (In.)
4.803 in
Details
Finish
Brushed Bronze
Description
Bancroft Supply Elbow With Check Valve
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.