Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrington Pressure Lite, Comfort

  • Mfr # 3578-T-0

  • Zoro # G9349503


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Material
Vitreous China
Color/Finish
White
Overall Height (In.)
31-1/4 in
Overall Length (In.)
31 in
Overall Width (In.)
21-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3578-T-0
Zoro #
G9349503
UPC #
650531914002
Country of Origin
China

Dimensions

Overall Height (In.)
31-1/4 in
Overall Length (In.)
31 in
Overall Width (In.)
21-1/4 in

Details

Material
Vitreous China
Item
Barrington Pressure Lite, Comfort
Color/Finish
White

Description

Barrington Pressure Lite, Comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.