Base Asm, #1468125

  • Mfr # 1468125

  • Zoro # G608597985


product price:  $702.99
/ea
Free Shipping & Returns

Key Features

Height
7.874 in
Width
15.748 in
Length
19.685 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1468125
Zoro #
G608597985
UPC #
195711051370
Country of Origin
Unknown

Dimensions

Height
7.874 in
Width
15.748 in
Length
19.685 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.