This item is Discontinued.

Kohler Bath Filler Trim, Polished Chrome, Floor T97334-4-CP

Bath Filler Trim, Polished Chrome, Floor (Discontinued)

  • Mfr # T97334-4-CP
  • Zoro # G2621130
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T97334-4-CP
Zoro #
G2621130
UPC #
885612381774
Country of Origin
China

Details

Item
Bath Filler Trim
Features
Single lever handle, Longevity Standards for a lifetime
Flow Rate
7.0 gpm
Mounting Type
Floor
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Finish
Polished Chrome
Material
Metal

Description

T97334-4-CP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.