Bath Tub, 60 in L, 60 in W, White, Acrylic, Center; Center

  • Mfr # 1161-0

  • Zoro # G301200694


product price:  $1,697.81
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Width
60 in
Color
White
Material
Acrylic
Height
21 in
Drain Location
Center; Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1161-0
Zoro #
G301200694
UPC #
650531263292
Country of Origin
Unknown

Dimensions

Length
60 in
Width
60 in
Height
21 in

Details

Item
Bath Tub
Color
White
Material
Acrylic
Drain Location
Center; Center
Standards
CSA, ASTM

Description

Create your private escape in this spacious clover-shaped bath. With plenty of room for two, Tercet features molded back supports and armrests for an ideal reclining position. The corner design saves space in your bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.