
Bath Tub, 72 in L, 42 in W, White, Acrylic, Center; Center
Mfr # 1417-0
Zoro # G701200492
product price:Â $2,167.72
/eaKey Features
Width
42 in
Color
White
Material
Acrylic
Height
22 in
Drain Location
Center; Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1417-0
Zoro #
G701200492
UPC #
040688706795
Country of Origin
Unknown
Dimensions
Length
72 in
Width
42 in
Height
22 in
Details
Item
Bath Tub
Color
White
Material
Acrylic
Drain Location
Center; Center
Includes
Drain Assembly
Standards
CSA; CSA B45.5, IAPMO Z124
Description
With rich detailing reminiscent of crown molding, Memoirs brings classic architectural style to your bathroom. This generous 6-foot bath comfortably accommodates two people. Pair this timeless design with other products in the Memoirs collection for a sophisticated bathroom ensemble.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.