
Bathroom Faucet, 0 in Mount, Vibrant Brushed Modern Brass 1 Hole
Mfr # 77959-4A-2MB
Zoro # G701197259
product price:Â $882.86
/ea
Free Shipping & Returns
Key Features
Material
Metal
Mounting Hole Center to Center
0 in
Number of Holes
1
Height
11-1/4 in
Mounting Type
Single Hole, Vessel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77959-4A-2MB
Zoro #
G701197259
UPC #
885612885210
Country of Origin
Unknown
Dimensions
Height
11-1/4 in
Connection Size
3/8 in
Details
Material
Metal
Color
Vibrant Brushed Moderne Brass
Mounting Hole Center to Center
0 in
Number of Holes
1
Mounting Type
Single Hole, Vessel
ADA Compliant
Yes
Handle Type
Lever
Finish
Vibrant Brushed Modern Brass
Flow Rate
1.2 GPM
Item
Bathroom Faucet
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61
Faucet Spout
Fixed
Features
Vessel Faucet
Mounting
Deck Mounted
Spout Reach
7 in
Connection Type
Compression
Valve Type
Ceramic Disc
Includes
Drain Assembly; Handles; Pop-Up; Valve
ANSI Compliant
Yes
Compliance
CA Drought Compliant
Series
Components
Number Of Handles
1
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This single-hole bathroom sink faucet features a slim, elegant pin lever handle that is easy to control with one hand. The tall height of this faucet beautifully complements vessel-style sinks. Coordinate this sink faucet with Components shower and bath faucets and accessories to create a personalized design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.