Parallel Tall 1H Lav Fct 0.5 Gpm

  • Mfr # 23475-4N-BV

  • Zoro # G208462645


product price:  $814.95
/ea
Free Shipping & Returns

Key Features

Width
14.81 in
Length
24.13 in
Height
3.69 in
Finish
Brushed Bronze
Flow Rate
0.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23475-4N-BV
Zoro #
G208462645
UPC #
195711047816
Country of Origin
Unknown

Dimensions

Width
14.81 in
Length
24.13 in
Height
3.69 in

Details

Finish
Brushed Bronze
Flow Rate
0.5 GPM
Standards
Lead Law Compliant

Description

Parallel Tall 1H Lav Fct 0.5 Gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.