Bathroom Faucet, 0 in Mount, Vibrant Brushed Modern Brass 1 Hole

  • Mfr # 77966-2MB

  • Zoro # G201197162


product price: $786.00
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
0 in
Mounting Type
Single Hole
Finish
Vibrant Brushed Modern Brass
Spout Reach
6-11/16 in
Faucet Spout
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77966-2MB
Zoro #
G201197162
UPC #
885612905291
Country of Origin
Unknown

Dimensions

Height
14-1/8 in

Details

Mounting Hole Center to Center
0 in
Mounting Type
Single Hole
Finish
Vibrant Brushed Modern Brass
Item
Bathroom Faucet
Spout Reach
6-11/16 in
Faucet Spout
Fixed
Includes
Drain Assembly; Installation Hardware; Pop-Up
Valve Type
Ceramic Disc
Standards
ASME A112.18.1; CSA, NSF; Lead Leaching Certified NSF/ANSI 61; ANSI 372, ANSI 61
Series
Components
ANSI Compliant
Yes
Features
Vessel Faucet
Body Material
Brass
Number of Mounting Holes
1
Installation Type
Deck Mounted
Flow Rate - Maximum
1.2 GPM
Number of Handles
2

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. With a sweeping architectural aesthetic, this Ribbon spout features a tall height that complements vessel-style sinks. Pair it with your choice of Components sink faucet handles for a personalized design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.