Widespread Bathroom Sink Faucet, Three Hole, Matte Black, 1.2 gpm, 4-15/16 in Spout Reach

  • Mfr # 27399-4-BL

  • Zoro # G404846218


product price:  $529.08
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
24 in.
Color
Matte Black
Height
3.5 in.
Depth
10.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27399-4-BL
Zoro #
G404846218
UPC #
885612914262
Country of Origin
Unknown

Dimensions

Length
24 in.
Height
3.5 in.
Depth
10.25 in.

Details

Finish
Matte Black
Item
Riff Widespread bathroom sink faucet
Color
Matte Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.